missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TSG Series Laboratory Freezers - Trade-Up Program
Modernize your auto defrost freezer through the available trade-up program and take advantage of significant savings and disposal options. TSG Series Laboratory Freezers meet your cold storage needs, offer quiet operation, optimal performance, and a sustainable design.
Supplier: Thermo Scientific™ TSG5025FAPM
Description
- Three convenient sizes ranging from 12 cu. ft. to 49 cu. ft.
- Quiet operation at less than 52 dB
- ENERGY STAR-certified freezers
- Auto-defrost
- Insulated solid doors
- Four 2-inch casters; front casters are lockable
- Self-closing door with 90° stop
- Temperature, door ajar, and power failure alarms
- 12-hour controller battery backup
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Remote alarm contacts
Specifications
| 50 cu.ft. | |
| -15°C to -29°C | |
| Yes | |
| Double Solid | |
| Aluminum | |
| 8 | |
| 45 kg | |
| Upright | |
| General Purpose | |
| Automatic | |
| Alarm Module, Battery Back-up | |
| Yes | |
| NEMA 5-15 P | |
| 115 V, 60 Hz | |
| ENERGYSTAR | |
| R290 | |
| 231 kg |
| 1416 L | |
| 1°C | |
| -25°C | |
| 2 | |
| Aluminum | |
| 100 lb. | |
| cULus, REACH, RoHS, ENERGYSTAR, EPA SNAP | |
| Yes | |
| 4 Years (Parts and Labor) | |
| 29 x 53 x 58 in. | |
| Yes | |
| Yes | |
| 115 V | |
| 60 Hz | |
| Bottom-mounted | |
| 510 lb. |