missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSE Series Stackable Undercounter Laboratory Refrigerators and Freezers

Catalog No. TSE08CSA
Change view
Click to view available options
Door Style:
Glass
Solid
Electrical Requirements:
115 V / 60Hz
115 V/60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style Electrical Requirements
TSE08CSA Solid 115 V / 60Hz
TSE08CGA Glass 115 V/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. TSE08CSA Supplier Thermo Scientific™ Supplier No. TSE08CSA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Space-saving refrigerator and freezer storage for routine lab use. Undercounter models with digital control and temperature alarms can be paired using a convenient stacking kit.Thermo Scientific TSE Series Stackable Combo refrigerator/freezer provide dependable performance for everyday lab use.

Thermo Scientific TSE Series Stackable Undercounter Laboratory Refrigerators and Freezers provide dependable temperature performance and straightforward operation for routine lab use. Designed for space-saving installation, these units pair easily with a stacking kit to support everyday workflows. Each model includes essential features and a two-year warranty, and all use SNAP and F-Gas compliant hydrocarbon refrigerants for efficient, reliable performance.

  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53dB
  • ENERGY STAR™, SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Bright LED interior lighting on glass door models
  • Hi/Lo Temperature, and door ajar failure alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters

Stacking Kit accessory required*

Specifications

Type Stackable Undercounter
Capacity (English) Freezer 3 cu.ft.
Capacity (English) Refrigerator 3 cu.ft.
Capacity (Metric) Freezer 77 L
Capacity (Metric) Refrigerator 77 L
Temperature Range (Freezer) -15°C to -25°C
Temperature Range (Refrigerator) 1°C to 10°C
Temperature (Setpoint) 5°C and -20°C
Door Style Solid
No. of Doors 2
Door Material Solid/Solid
Shelves 4
Compressor Hermetic
Defrost Automatic
Monitoring Options Audible and Visual High and Low Temperature Alarms
Access Security Key Lock
Refrigerant R600a
Holds Biological Samples
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White-coated Steel
Certifications/Compliance cULus
Style Stackable Combo
Display Digital
Ports 2 rear access port (1 per undercounter)
Warranty 2 Years Parts and Labor
Dimensions (DxWxH) Exterior 25.3 x 23.4 x 32.8 in. (64.5 x 59.5 x 83.3 cm) x 2
Dimensions (D x W x H) Interior 19.3 x 19.0 x 24.4 in. (49.0 x 48.3 x 62 cm) x 2
Plug Type NEMA 5-15
Electrical Requirements 115 V / 60Hz
Show More Show Less