missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSE Series Solid Door Laboratory Refrigerators

Catalog No. TSE2205SA
Change view
Click to view available options
Capacity (Metric):
77 L
266 L
564 L
Capacity (English):
20 cu.ft.
3 cu.ft.
9.4 cu.ft.
Electrical Requirements:
115 V/60 Hz
Style:
Undercounter
Upright
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Capacity (English) Electrical Requirements Style
TSE2205SA 564 L 20 cu.ft. 115 V/60 Hz Upright
TSE0405SA 77 L 3 cu.ft. 115 V/60 Hz Undercounter
TSE1205SA 266 L 9.4 cu.ft. 115 V/60 Hz Upright
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. TSE2205SA Supplier Thermo Scientific™ Supplier No. TSE2205SA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Digital control and temperature alarms deliver dependable storage for everyday supplies. Thermo Scientific Laboratory Refrigerators solid door models offer consistent performance for routine lab use in convenient undercounter and upright single door sizes that fit a variety of laboratory spaces.

Thermo Scientific TSE Series Solid Door Laboratory Refrigerators provide dependable temperature performance and straightforward operation for routine lab use. Digital control and essential features support daily storage needs, and solid doors help protect contents from ambient light. All models use SNAP and F-Gas compliant hydrocarbon refrigerants and include a two-year warranty, offering practical value for everyday laboratory workflows.

  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53dB
  • ENERGY STAR™ SNAP compliant green refrigerants
  • Auto defrost
  • Four 2in. casters, front casters are lockable
  • Hi/Lo Temperature, and door ajar failure visual alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters

Stacking Kit accessory available

Specifications

Capacity (English) 20 cu.ft.
Capacity (Metric) 564 L
Temperature Range 1°C to 10°C
Temperature (Setpoint) 5°C
Refrigerant R290
Door Style Solid
No. of Doors 1
Shelves 4
Cabinet Material Painted Steel
Exterior Finish White-coated Steel
Insulation HFC-free Polyurethane Foam
Certifications/Compliance cULus
Style Upright
Display Digital
Casters Locking
Control Type Digital
Ports 1 Rear Access Port
Warranty 2 Years Parts and Labor
Defrost Auto
Lighting LED
Monitoring Options Audible and Visual High and Low Temperature Alarms
Access Security Key Lock
Compressor Hermetic
Dimensions (DxWxH) Exterior 34.7 x 28.1 x 79.7 in. (88.1 x 71.3 x 202.6 cm)
Dimensions (D x W x H) Interior 27.6 x 23.5 x 59.3 in. (70.0 x 59.6 x 150.5 cm)
Plug Type NEMA 5-15
Electrical Requirements 115 V/60 Hz
Energy Usage 1.6 kw-hr/day
Green Features ENERGY STAR
Shipping Weight (English) 317 lb.
Shipping Weight (Metric) 144 kg
Show More Show Less