missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSC Series TSC210 Standard Temperature Range Recirculating Chillers

Catalog No. 13645632
Change view
Click to view available options
Condenser Type:
Air-cooled
Water-cooled
Pump Type:
C1, Centrifugal
C2, Centrifugal
C3, Centrifugal
T3, Turbine
Voltage:
208/230 V, 200/220 V
400/460 V
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Condenser Type Pump Type Voltage
13645632 Air-cooled C1, Centrifugal 208/230 V, 200/220 V
13645730 Air-cooled C1, Centrifugal 400/460 V
13645692 Air-cooled C2, Centrifugal 208/230 V, 200/220 V
13645671 Air-cooled C2, Centrifugal 400/460 V
13645691 Air-cooled C3, Centrifugal 400/460 V
13645653 Air-cooled T3, Turbine 208/230 V, 200/220 V
13645629 Air-cooled T3, Turbine 400/460 V
13645701 Water-cooled C1, Centrifugal 208/230 V, 200/220 V
13645699 Water-cooled C1, Centrifugal 400/460 V
13645678 Water-cooled C2, Centrifugal 208/230 V, 200/220 V
13645658 Water-cooled C2, Centrifugal 400/460 V
13645736 Water-cooled C3, Centrifugal 208/230 V, 200/220 V
13645737 Water-cooled C3, Centrifugal 400/460 V
13645679 Water-cooled T3, Turbine 208/230 V, 200/220 V
13645719 Water-cooled T3, Turbine 400/460 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 13645632 Supplier Thermo Scientific™ Supplier No. TSC210ASC1G

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The TSC Series TSC210 Standard Temperature Range Recirculating Chillers - Heavy-duty, high capacity chiller engineered for precision temperature control in demanding industrial processes, featuring low-GWP refrigerants and optimized thermal stability for large pilot systems and process applications

The Thermo Scientific™ TSC series Standard Temperature Range Recirculating Chillers are precision temperature control systems engineered to deliver process cooling across a broad spectrum of applications, from laboratory-scale research to industrial manufacturing processes. These chillers are specifically designed with adaptability and reliability as core engineering principles, ensuring consistent performance in demanding operational environments.

The Thermo Scientific™ TSC series Standard Temperature Range Recirculating Chillers are precision temperature control systems engineered to deliver process cooling across a broad spectrum of applications, from laboratory-scale research to industrial manufacturing processes. These chillers are specifically designed with adaptability and reliability as core engineering principles, ensuring consistent performance in demanding operational environments.

The TSC series Standard Temperature Range Recirculating Chillers provide temperature-controlled process fluid to a diverse range of equipment including analytical instruments, laser sources, jacketed reaction vessels and bioreactors, distillation columns, and industrial equipment. With cooling capacities from 800 watts up to 26 kilowatts, a broad temperature setpoint range of +5°C up to +40°C, and options for condenser cooling method, pumping capacity, and electrical requirements, it is easy to find the chiller that best fits your installation and application requirements. This versatility and adaptability make the TSC series recirculating chillers an ideal fit for applications requiring liquid cooling for effective thermal management in a platform that can be scaled with you. Designed with premium, high-quality components including stainless steel reservoirs, and delivering excellent temperature stability, the TSC series chillers are a comprehensive temperature control solution for process requirements across multiple scientific and industrial disciplines.

Features

  • High-Performance Cooling Capacity: Delivers cooling capacities up to 26 kW, providing robust thermal management for demanding laboratory and industrial applications
  • Flexible Condenser Configuration: Available in both air-cooled and water-cooled condenser models to accommodate diverse installation requirements and operational environments. Water-cooled condenser models shift the heat load burden from the facility's HVAC system to a pre-existing facility chilled water supply, lowering the total energy usage related to your process and the total cost of ownership compared to air-cooled condenser models
  • Customizable Pump Systems: Multiple pump options available to optimize fluid circulation and pressure characteristics for specific application requirements
  • Precision Temperature Control: Maintains excellent temperature stability of ±0.1°C, ensuring consistent thermal conditions for sensitive processes and measurements
  • Intuitive User Interface: Features an easy-to-use UI design that streamlines system operation, monitoring, and parameter adjustment for enhanced user productivity
  • User Focused Design: Featuring an intuitive user interface and including a host of standard features like digital and analog serial communications, remote temperature sensor (PT1000) port, flow or pressure controls, and ultrasonic flow readout (TSC16 and TSC260 models)
  • Sustainability by Design: Utilizes new low-Global Warming Potential (GWP) refrigerants, an advancement which supports global climate protection initiatives and represents a significant reduction in the environmental impact when compared to comparable chillers that utilize HFC refrigerants

Specifications

Ambient Temperature 10°C to 40°C (50°F to 104°F)
Capacity (English) 14.3 gal.
Color White
Controller Type LCD Multi-line Alphanumeric Display
Capacity (Metric) 54.1 L
Certifications/Compliance cETLus, CE, UKCA, RCM, KC
Communications RS485, Modbus, Analog I/O
Condenser Type Air-cooled
Cooling Capacity Up to 21000 W (60 Hz); 17430 W (50 Hz)
Pump Type C1, Centrifugal
Temperature Range 5°C to 40°C (41°F to 104°F)
Type Recirculating Chiller
External Circulation External Circulation Only
Green Features Water-cooled condenser options and Low-GWP refrigerants
Model TSC210
Pump Capacity 60 Hz: 10GPM @ 37 psid (38lpm @ 2.55 bar); 50 Hz: 10GPM @ 20 psid (38lpm @ 1.38 bar)
Refrigerant R454B (GWP: 466, ODP: 0)
Temperature (Metric) Maximum 40°C
Temperature Stability ±0.1°C
Warranty 2 Years
Dimensions (D x W x H) 34.6 x 36.5 x 53.1 in. (87.9 x 92.7 x 134.9 cm)
Shipping Weight (English) 575 lb.
Shipping Weight (Metric) 260.8 kg
Weight (English) 515 lb.
Weight (Metric) 233.6 kg
Electrical Requirements 208/230 V 60 Hz, 200/220 V 50 Hz
Voltage 208/230 V, 200/220 V
Frequency 50 or 60 Hz
Show More Show Less