missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BolleÌ Safety Tryon Safety Glasses
Tryon safety glasses for high-performance eye protection, platinum anti-scratch and anti-fog coating guarantees safety and comfort even in extreme conditions, lightweight, sporty design with co-injected flex 160 temples, flexible non-slip bridge
$18.83 - $18.83
Specifications
| Height (English) | 3 in. |
|---|---|
| Height (Metric) | 7.6 cm |
| Shape | Rectangular |
| Width (English) | 3 in. |
| Width (Metric) | 7.6 cm |
| Catalog Number | Mfr. No. | Lens Tint | Lens Coating | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Lens Tint | Lens Coating | Price | Quantity | ||||
|
18-072-124
|
BolleÌ Safety
TRYOPSIDUP |
Clear | Anti-fog, Scratch-resistant |
Pair for $18.83
Pack of 10 Pair for $72.90
|
|
||||
Description
- Temples flex 160°
- Flexible non-slip rubber nosepiece
- wrap around frame
- Lightweight
- PC/TPR co-injected temples
- Soft clean/carry pouch
- Lenses provide 99.9% UVA/B protection
Specifications
| 3 in. | |
| Rectangular | |
| 7.6 cm | |
| Safety Glasses | |
| Blue | |
| Polycarbonate,TPR | |
| Polycarbonate | |
| UVA and UVB |
| 7.6 cm | |
| 3 in. | |
| ANSI Z87+ | |
| Black | |
| 0.95 oz. | |
| Reusable | |
| Polycarbonate, TPR | |
| Half Frame |