missing translation for 'onlineSavingsMsg'
Learn More

Bollé Safety Tryon Safety Glasses

Catalog No. 18072124
Change view
Click to view available options
Lens Tint:
Clear
CSP
Lens Coating:
Anti-fog, Scratch-resistant
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Lens Coating
18072124 Clear Anti-fog, Scratch-resistant
18072125 CSP Anti-fog, Scratch-resistant
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18072124 Supplier Bollé Safety Supplier No. TRYOPSI/DUP
Only null left

Tryon safety glasses for high-performance eye protection, platinum anti-scratch and anti-fog coating guarantees safety and comfort even in extreme conditions, lightweight, sporty design with co-injected flex 160 temples, flexible non-slip bridge

  • Temples flex 160°
  • Flexible non-slip rubber nosepiece
  • wrap around frame
  • Lightweight
  • PC/TPR co-injected temples
  • Soft clean/carry pouch
  • Lenses provide 99.9% UVA/B protection

Specifications

Lens Coating Anti-fog, Scratch-resistant
Height (English) 3 in.
Width (Metric) 7.6 cm
Height (Metric) 7.6 cm
Width (English) 3 in.
Shape Rectangular
Certifications/Compliance ANSI Z87+
Lens Tint Clear
Product Type Safety Glasses
Frame Color Black
Temple Color Blue
Weight (English) 0.95 oz.
Material Polycarbonate,TPR
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate, TPR
UV Protection UVA and UVB
Frame Type Half Frame
Show More Show Less