missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions TrueForm TF-95RB 4.7 mil Sustainable Nitrile Gloves
Value and performance hand protection for lab, life science, and industrial environments.
Supplier: SW Sustainability Solutions N301342
Description
- EcoTek Sustainable Technology
- Textured surface for excellent wet and dry grip
- Silicone-free for critical environments
- Tear-resistant beaded cuff eases donning
- SHA Dermatologically Approved
- 1.5 AQL exceeds laboratory standards
Specifications
| ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12, ANSI/ISEA 105-2016 | |
| No | |
| No | |
| 1.5 | |
| Single-use | |
| 4.7 mil | |
| Yes | |
| 3.1 mil | |
| Powder Free | |
| Small | |
| 4.7 mil | |
| Yes | |
| TF-95RB | |
| 9.5 in. |
| Reach EU 1907/2006, EU 2016/425, EN ISO 21420:2020, EN 455-2000-2015 | |
| Yes | |
| Healthcare, Laboratory, Healthcare | |
| Royal Blue | |
| Fingertip Textured | |
| 0.12 mm | |
| Nitrile | |
| 0.08 mm | |
| Nitrile Examination Glove | |
| Non-sterile | |
| 0.12 mm | |
| N301342 | |
| 14 MPa | |
| 24.13 cm |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.