missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW™ Sustainability Solutions TrueForm™ TF-95NV Navy 3.5 mil Nitrile Exam Gloves - 200 ct
Description
- EcoTek™ Sustainable Technology
- Finger textured surface for excellent wet and dry grip
- Tear-resistant beaded cuff eases donning
- SHA Dermatologically Approved
- Low Dermatitis Potential (LDP) is an FDA approved claim that gloves were clinically tested and have a reduced potential to cause skin irritation
- Tested for use with chemotherapy drugs
- Silicone-free eliminates risk of contamination in sensitive food processes
- Exceeds 1.5 AQL standards providing consistent reliability and reduced risk of defects
- Comfortable ergonomic fit designed for all-day wear with excellent dexterity and tactile sensitivity
- The right weight for resiliency and dexterity
Specifications
Specifications
| AQL | 1.5 |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 3.5 mil |
| Finger Thickness (Metric) | 0.08 mm |
| Material | Nitrile |
| Palm Thickness (English) | 24 mil |
| Palm Thickness (Metric) | 0.06 mm |
| Powdered | Powder Free |
| Product Type | Nitrile Examination Glove |
| Show More |
EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.