missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions TrueForm TF-95LG 4 mil Nitrile Exam EnerGel Rejuvenating Gloves

TrueForm Nitrile Gloves, 4 mil with EnerGel feature EcoTek Sustainable Technology that combines tactile sensitivity with EnerGel Technology to soothe and hydrate skin without sacrificing dexterity.

Supplier:  SW Sustainability Solutions N128404

 View more versions of this product

Catalog No. 17441103


Only null left
Explore available promotions

Description

Description

  • EnerGel Hand Conditioning Technology hydrates and soothes skin
  • EcoTek Sustainable Technology
  • Optimal thickness for durability and tactile sensitivity
  • Fully textured surface for excellent wet and dry grip
  • Touch-screen compatible
  • Tear-resistant beaded cuff eases donning
  • SHA Dermatologically Approved
  • 1.5 AQL exceeds laboratory standards
Specifications

Specifications

FDA 21 CFR 177.2600, UL NFPA 1999-2018, ASTM D6319-19, ASTM F1671-13, ASTM F739-12
No
Healthcare, Laboratory, Industrial
Light Green
Fully Textured
0.10 mm
Nitrile
0.09 mm
Nitrile Examination Glove
Non-sterile
0.08 to 0.10 mm
TF-95LG
24.2 cm
EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425
No
1.5
Single-use
4 mil
Yes
3.6 mil
Powder Free
Large
3 to 4 mil
Yes
9.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.