missing translation for 'onlineSavingsMsg'
Learn More

SW™ Sustainability Solutions TrueForm™ TF-95BK Black 3.5 mil Nitrile Exam Gloves - 200 ct

Catalog No. 18001047
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18001047 X-Large
18001043 X-Small
18001044 Small
18001045 Medium
18001046 Large
18001048 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 18001047 Supplier SW™ Sustainability Solutions Supplier No. N191885

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for food safety, these gloves combines sustainability with exceptional barrier protection delivering superior grip, dexterity, and comfort for clean, safe handling in demanding tasks.

  • EcoTek™ Sustainable Technology
  • Finger textured surface for excellent wet and dry grip
  • Tear-resistant beaded cuff eases donning
  • Silicone-Free eliminates risk of contamination in sensitive food processes
  • Exceeds 1.5 AQL Standards-Provides consistent reliability and reduced risk of defects
  • Comfortable Ergonomic Fit-Designed for all-day wear with excellent dexterity and tactile sensitivity
  • The right weight for resiliency and dexterity
  • SHA Dermatologically Approved

Specifications

AQL 1.5
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3.5 mil
Finger Thickness (Metric) 0.08 mm
Material Nitrile
Palm Thickness (English) 2.4 mil
Palm Thickness (Metric) 0.06 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Large
Thickness (Metric) 0.05 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Model TF-95BK
Quantity 2000/Cs.
Tensile Strength 14 MPA
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less

EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.