missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions TrueForm TF-12LG Extended-Cuff Light Green 5.9 mil Nitrile Exam Gloves

Comfortable nitrile gloves provide tactile sensitivity and great grip with an extended cuff for added protection.

Supplier:  SW Sustainability Solutions N027405

 View more versions of this product

Catalog No. 17-441-054

Only null left
Explore available promotions

Description

Description

  • Optimal thickness for durability and tactile sensitivity
  • Fully textured surface for excellent wet and dry grip
  • Extended cuff provides added protection
  • Tear-resistant beaded cuff eases donning
  • SHA Dermatologically Approved
  • Tested for use with chemotherapy drugs
  • 1.5 AQL exceeds laboratory standards
  • EcoTek Sustainable Technology
Specifications

Specifications

ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12
Yes
No
1.5
Single-use
5.9 mil
Yes
4.9 mil
Powder Free
X-Large
5.9 mil
Yes
N027405
21 MPa
30.5 cm
EN ISO 21420:2020, EN 455-2000-2015, EU 2016/425
Yes
Healthcare, Laboratory, Industrial
Light Green
Fully Textured
0.15 mm
Nitrile
0.12 mm
Nitrile Examination Glove
Non-sterile
0.15 mm
Beaded
TF-12LG
12 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.