missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions TrueForm TF-12LG Extended-Cuff Light Green 5.9 mil Nitrile Exam Gloves
Comfortable nitrile gloves provide tactile sensitivity and great grip with an extended cuff for added protection.
Supplier: SW Sustainability Solutions N027404
Description
- Optimal thickness for durability and tactile sensitivity
- Fully textured surface for excellent wet and dry grip
- Extended cuff provides added protection
- Tear-resistant beaded cuff eases donning
- SHA Dermatologically Approved
- Tested for use with chemotherapy drugs
- 1.5 AQL exceeds laboratory standards
- EcoTek Sustainable Technology
Specifications
| ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12 | |
| Yes | |
| No | |
| 1.5 | |
| Single-use | |
| 5.9 mil | |
| Yes | |
| 4.9 mil | |
| Powder Free | |
| Large | |
| 5.9 mil | |
| Yes | |
| N027404 | |
| 21 MPa | |
| 30.5 cm |
| EN ISO 21420:2020, EN 455-2000-2015, EU 2016/425 | |
| Yes | |
| Healthcare, Laboratory, Industrial | |
| Light Green | |
| Fully Textured | |
| 0.15 mm | |
| Nitrile | |
| 0.12 mm | |
| Nitrile Examination Glove | |
| Non-sterile | |
| 0.15 mm | |
| Beaded | |
| TF-12LG | |
| 12 in. |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.