missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions TrueForm TF-12LG Extended-Cuff Light Green 5.9 mil Nitrile Exam Gloves
GREENER_CHOICE

Catalog No. 17441050
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17441050 X-Small
17441051 Small
17441052 Medium
17441053 Large
17441054 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17441050 Supplier SW Sustainability Solutions Supplier No. N027401
Only null left

Comfortable nitrile gloves provide tactile sensitivity and great grip with an extended cuff for added protection.

  • Optimal thickness for durability and tactile sensitivity
  • Fully textured surface for excellent wet and dry grip
  • Extended cuff provides added protection
  • Tear-resistant beaded cuff eases donning
  • SHA Dermatologically Approved
  • Tested for use with chemotherapy drugs
  • 1.5 AQL exceeds laboratory standards
  • EcoTek Sustainable Technology

Specifications

Certifications/Compliance ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12
Certifications/Compliance (Europe) EN ISO 21420:2020, EN 455-2000-2015, EU 2016/425
Chemotherapeutic Rated Yes
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Laboratory, Industrial
AQL 1.5
Color Light Green
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.9 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 5.9 mil
Thickness (Metric) 0.15 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model N027401
Series TF-12LG
Tensile Strength 21 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.