missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific True North™ Cryogenic Vial 2.0 mL
Description
- Puncture/rupture-resistance polypropylene vial
- Silicone lid seal & patented easy-grip faceted lid with ergonomic 1.5 twist to open and close
- Flush cap saves space during storage
- Printed writing area and graduations
- Sterile packed in resealable bags
- Includes traceable sterility certificate
- Recommended for mechanical freezers and vapor phase LN2 (-196°)
- Disposable
Specifications
Specifications
| Color | Natural |
| Certifications/Compliance | Traceable Sterility |
| Closure Color | Natural |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 2.0 mL |
| Bottom Shape | Skirted |
| Material | Polypropylene |
| Thread Style | External |
| For Use With (Application) | Vapor Phase LN2 |
| For Use With (Equipment) | Mechanical Freezer |
| Show More |