missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ True North™ Corrugated Polypropylene Freezer Box, 50 mL, 16-Place
GREENER_CHOICE

Catalog No. 03489120
Change view
Click to view available options
Color:
Blue
Natural
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03489120 Natural
03489121 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03489120
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The True North™ Freezer Box is reusable, economical and constructed of moisture resistant corrugated polypropylene. They are supplied flat-packed eliminating the hassle of stacking and reducing the amount of space needed for storage, and shipping costs.

Reusable, economical and moisture resistant plastic

  • Easy self-assemble boxes are shipped flat
  • More durable than cardboard boxes as they are moisture resistant
  • Dividers included with the boxes
  • Corrugated Polypropylene: Store down to temperatures of -80°C.
  • Must use tubes capable of being stored at the required temperature of the user
  • Not recommended for autoclaving
  • Mold Resistant

Specifications

Capacity (Metric) 50 mL
Description True North™ Corrugated Polypropylene Freezer Box, 50 mL, 16-Place, Natural
Color Natural
Material Polypropylene
Shape Rectangular
Type Freezer Box
For Use With (Application) Tubes, Freezers, Freezer Racks
For Use With (Equipment) Centrifuge, Vortexer
Holds 16 (50 mL Tubes)
Includes Dividers
Min. Temperature (English) -112°F
Min. Temperature (Metric) -80°C
Product Line Tube Storage
Quantity 10 Pk.
Withstand Temperature (Metric) -80°C
Dimensions (L x W) 5.8 x 5.7 in.
Dimensions (L x W x H) 5.8 x 5.7 x 4.7 in.
Length (English) 5.78 in.
Length (Metric) 14.7 cm
Width (English) 5.7 in.
Width (Metric) 14.5 cm
Height (English) 4.72 in.
Height (Metric) 12 cm
Diameter (English) Well 1.2 in.
Diameter (Metric) Well 31.6 mm
Weight (English) 0.3 lb.
Weight (Metric) 0.14 kg
Show More Show Less