missing translation for 'onlineSavingsMsg'
Learn More

GOJO™ TRUE FIT™ Wall Plate for LTX-12™

Catalog No. 19043905
Change view
Click to view available options
Color:
Black
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19043905 White
19043904 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19043905 Supplier GOJO™ Supplier No. 1990WHT12

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Wall plate fits around LTX-12™ dispenser.

  • Covers up unsightly wall damage
  • Easy to install
  • Can be added after dispenser installation
  • Universal backplate hole pattern simplifies mounting

Specifications

Product Type Wall Plate
Color White
Length (Metric) 10.74 cm
Width (English) 8.32 in.
Width (Metric) 8.32 cm
Height (English) 0.53 in.
Height (Metric) 0.53 cm
Holds Hand Soap
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
For Use With (Equipment) LTX-12™ Dispenser
Quantity 12/Pk.
Show More Show Less