missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Talboys™ Ultrajaws Heavy-Duty Clamps
Enables secure gripping and positioning with added strength and durability
Supplier: Troemner™ 30392251
Description
Enables secure gripping and positioning with added strength and durability
- Three-pronged grip with large grip adjustment range
- Closed yoke construction that minimizes contamination and corrosion of internal components
- Precise pressure regulation when gripping glassware surfaces reduces the chance of breakage
- Constructed of nickel-plated zinc with vinyl sleeves
- For temperatures above 100°C, fiberglass covers
An additional holder must be purchased in order to attach clamps to frames or other apparatus.
Specifications
| 1 Ea. | |
| Nickel, Zinc | |
| Use in holding and securing Glassware with precision ground Glass joints | |
| 12.7 cm | |
| 7.01 cm | |
| 3-Prong |
| Heavy Duty Clamp | |
| Holding and Securing Glassware With Precision Ground Glass Joint | |
| 5 in. | |
| Medium | |
| 2.76 in. |