missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Talboys™ Labjaws™ Slide Staining Rack
Description
Resists corrosion under normal use
- Stainless steel construction
- Adjustable to fit trays or sinks up to 21 in. (53.3cm) inside
- L x W: 23.74 x 3.5 in. (60.3 x 8.9cm)
Specifications
Specifications
| Material | Stainless Steel |
| Shape | Rectangular |
| Dimensions (L x W) | 23.74 x 3.5 in. (60.3 x 8.9cm) |
| Length (Metric) | 60.3 cm |
| Length (English) | 23.74 in. |
| Width (English) | 3.5 in. |
| Product Type | Slide Staining Rack |
| Width (Metric) | 8.9 cm |