missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Talboys™ Labjaws™ Multi-Purpose Extension Clamps

Designed to securely hold laboratory glassware and apparatus

$404.33 - $616.23

Specifications

Type 2-Prong Dual Adjust Clamp
Material Stainless Steel
For Use With (Application) Designed to securely hold every type of laboratory Glassware and apparatus
Length (English) Arm 5 in.
Length (Metric) Arm 12.7 cm
View More Specs

Products 2
Catalog Number Mfr. No. Size (English) Grip Price Quantity & Availability  
Catalog Number Mfr. No. Size (English) Grip Price Quantity & Availability  
02217122
View Documents Promotion Details
Troemner™
30392220
2.95 in.
Each for $404.33
Only null left
 
02217125
View Documents Promotion Details
N/A 3.74 in.
Each for $616.23
Only null left
 
Description

Description

  • Stainless steel, electro-polished finish
  • Large grip adjustment range
  • 2 prong construction
  • Dual adjust

Designed to securely hold laboratory glassware and apparatus. Extension arm attaches clamp head securely and offers easy positioning in the deepest fume hoods. Clamps are constructed with round extension arms, which allow the clamps to be rotated 360°. Extension arms also allow placement of apparatus at various distances from lab-frames without comprising the integrity of your experiment. Supplied with non-slip vinyl sleeves, and for temperatures above 100°C, fiberglass covers.

Specifications

Specifications

2-Prong Dual Adjust Clamp
Designed to securely hold every type of laboratory Glassware and apparatus
12.7 cm
Stainless Steel
5 in.
Videos
SDS
Documents

Documents