missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Talboys™ Labjaws™ Lab-Frame Kits and Rods

Available in aluminum, fiberglass and stainless-steel and are corrosion resistant

Supplier:  Troemner™ 30392307

 View more versions of this product

Catalog No. 02300234


Only null left

Description

Description

Lab-Frame Kits

  • Available in heavy-duty, extra large, large, medium, and small

Heavy-duty lab frame

  • Designed for intense work like pilot plant setups
  • Freestanding unit
  • Dimensions: 48 x 72 in. (121.9 x 182.9cm)
  • Outside frame is made of lightweight steel
  • Interior lattice is comprised of lab frame rods and horizontal channel connectors
  • One end accommodates the rod, other end fits into channel and locks tightly with a bolt
  • On loosening bolt, connector slides easily along the channel track allowing for simple lattice adjustment
  • Apparatus is supported by sturdy, counter-weighted cast iron feet that can be bolted to floor

Extra-large lab frame

  • Equipped for horizontal or vertical use
  • Measures 48 x 72 in. (121.9 x 182.9cm)

Large lab frame

  • Accommodates complex glassware setups
  • Measures 48 x 48 in. (121.9 x 121.9cm)
  • Base is 18 in. (46cm) wide and can be mounted on floor for additional stability

Medium lab frame

  • Convenient distillation or general setup
  • Frame can be assembled in two ways: 24H x 48 in. L (61 x 121.9cm) horizontally or 48H x 24 in. L (121.9 x 61cm) vertically

Small lab frame

  • Ideal for small set-ups and limited spaces
  • Measures 24 x 24 in. (61 x 61cm)
  • Can be permanently mounted to the bench top

Lab-frame rods

  • Chamfered ends for smooth fit
  • Available in standard lengths from 1.61 in. (4.1cm) to 96 in. (243.8cm)
  • Diameter: 0.51 in. (1.3cm)

Lab-frame foot

  • Used for mounting lattice permanently to floors, walls or bench tops
  • Equipped with three screws
  • Low profile design
  • Maximum rod size: 0.51 in. (1.3cm)
Specifications

Chemical Identifiers

Troemner Talboys

Specifications

Aluminum
Lab Frame
Troemner Talboys
Six 2 in. rods, six 12 in. rods, two 24 in. rods, seven 48 in. rods, five 72 in. rods, 45 S-connectors, 4 rod end connectors, 8 lab frame feet
X-Large
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions