missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Talboys™ Labjaws™ Chain Clamps

Catalog No. 02216261
Change view
Click to view available options
Length (Metric):
38.4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
02216261 38.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02216261 Supplier Troemner™ Supplier No. 30392260

12-chain clamp holds large round or irregularly shaped objects firmly, yet gently to lab frames and rods.

  • Quick and secure slip-on chain connection with large, easy-to-turn adjusting knob
  • Extension arm allows user to vary distance from the frame
  • Nickel-plated zinc clamp with strong, chromed-brass chain

Specifications

Material Nickel Plated Zinc
Length (English) 15.1 in.
Length (Metric) 38.4 cm
Diameter (English) Outer 1.38 to 11.02 in.
Diameter (Metric) Outer 3.5 to 28 cm
Product Type Chain Clamp
Quantity Each