missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Talboys™ Labjaws™ Bench Clamps

Catalog No. 02216364
Change view
Click to view available options
Type:
Bench Clamp
Heavy-duty Bench Clamp
Includes:
Message Strap
Message Strap and Chain
Strap
Strap and Chain
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Includes
02216364 Bench Clamp Message Strap and Chain
02168 Bench Clamp Strap
02216359 Heavy-duty Bench Clamp Strap
02216358 Bench Clamp Message Strap
02216363 Bench Clamp Strap and Chain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02216364 Supplier Troemner™ Supplier No. 30400027

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Durable, cast-aluminum clamps secure gas cylinders to benches, tables, or other flat surfaces

  • Includes a one-inch (2.5cm) wide, 54 in. (137.2cm) long nylon strap with a nickel plated, nonslip spring catch and buckle for simple adjustment around 4 to 14 in. (10.2 to 35.6cm) diameter cylinders

Model 711 Bench Clamps

  • Attach to surfaces up to 2.5 in. (6.4cm) thick
  • Offer an easy to grip tightening handle and a nylon pad to prevent surface damage
  • Furnished with two chamfered mounting screw holes for permanent surface attachement
  • Available with Secure Cylinder safety reminder

Model 716 Bench Clamps

  • Offers the same features as Model 711, plus a durable 49 in. (124.5cm) safety chain for additional security

Model 712 Heavy-Duty Bench Clamp

  • Strengthened by two screw clamps that tighten for extra firm mounting to flat surfaces up 1.75 in. (4.4cm) thick with a 1.25 in. (3.2cm) overhang
  • Ideal for temporary storage locations

Specifications

Type Bench Clamp
Material Cast Aluminum
Includes Message Strap and Chain
Length (English) 3.25 in.
Length (Metric) 8.25 cm