missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Talboys™ Labjaws™ Adjustment Clamps

Catalog No. 02216304
Change view
Click to view available options
Length (Metric):
26.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
02216304 26.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02216304

Nester extension clamp securely holds large or small glass distillation columns and odd-shaped glassware.

Constructed of stainless steel with strong, chromed-brass band and chain. Grip size: 50–102mm (1.97–4 in.).

Specifications

Material Stainless Steel
Length (English) 10.32 in.
Length (Metric) 26.2 cm
Diameter (English) Outer 1.97 to 4 in.
Diameter (Metric) Outer 5 to 10.2 cm
Product Type Nester Extension Clamp
Quantity Each