missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Talboys™ Heavy-Duty Lab-Lifts

Catalog No. 02214204
Change view
Click to view available options
Height (Metric):
10.16 to 10.16 cm
15.2 to 15.2 cm
20.3 to 20.3 cm
25.4 to 25.4 cm
7.62 to 7.62 cm
Height (English):
13 to 3.5 in.
5 to 2.5 in.
9.75 to 3 in.
Capacity (English):
20 lb.
30 lb.
35 lb.
55 lb.
80 lb.
Dimensions (L x W):
3 x 3 in.
4 x 4 in.
6 x 6 in.
8 x 8 in.
10 x 10 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Height (English) Capacity (English) Dimensions (L x W)
02214204 20.3 to 20.3 cm 13 to 3.5 in. 55 lb. 8 x 8 in.
02214202 10.16 to 10.16 cm 5 to 2.5 in. 30 lb. 4 x 4 in.
02214201 7.62 to 7.62 cm 5 to 2.5 in. 20 lb. 3 x 3 in.
02214203 15.2 to 15.2 cm 9.75 to 3 in. 35 lb. 6 x 6 in.
02214205 25.4 to 25.4 cm 13 to 3.5 in. 80 lb. 10 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02214204 Supplier Troemner™ Supplier No. 30400003
Only null left

With over-sized, sure-grip adjustment knobs that provide extra leverage for easy height adjustments

  • Heavy duty 300 series stainless steel construction
  • Chemical resistant
  • Autoclavable
  • Hold variety of items such as glassware, hotplates, baths and magnetic stirrers
  • Suited for use in fume hoods or bench tops
  • Can withstand extreme environments and high load applications
  • Available in different sizes

Specifications

Material Stainless Steel
Height (Metric) 20.3 to 20.3 cm
Height (English) 13 to 3.5 in.
Dimensions (L x W) 8 x 8 in.
Capacity (English) 55 lb.
Product Type Talboys™ Heavy Duty Lab Lifts
Autoclavable Autoclavable