missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Support Stand for Talboys™ Labjaws™ Lab-Frame Kits

Catalog No. 02216319
Change view
Click to view available options
Material:
Cast Iron, Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
02216319 Cast Iron, Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02216319 Supplier Troemner™ Supplier No. 30392334

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used for mounting stirring motors for heavy equipment

  • Heavy-duty
  • Permits cylindrical vessels up to 12 in. (30.5cm) in diameter to sit close to upright rod
  • Cast iron base with stainless steel rod
  • Used for mounting stirring motors for heavy equipment
  • Base: 16.5 across x 12 in. depth (41.9 x 30.5cm)
  • Rod: 18H x 0.63 in. dia. (45.7 x 1.6cm)

Specifications

Material Cast Iron, Stainless Steel
Length (English) 18 in. (45.7cm)
Width (English) Base 16.5 in.
Width (Metric) Base 41.9 cm
Product Type Support Stand
For Use With (Application) Mounting stirring motors for heavy equipment