missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Slotted Stainless-Steel Individual Weights

Catalog No. 361041473
Change view
Click to view available options
Density:
7.85g/cm3 at 20°C
Material:
Stainless Steel
Mass:
50 g
Tolerance:
62 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Density Material Mass Tolerance
361041473 7.85g/cm3 at 20°C Stainless Steel 50 g 62 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361041473 Supplier Troemner™ Supplier No. 30390754

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to stack on weight hanger.

  • Adjusted to tolerance specified by ANSI™/ASTM™ Class 7

Order Info

Weight hanger available separately (Cat. No. S97603A).

Specifications

Product Type Metric Slotted Weight
Classification ANSI/ASTM Class 7
Material Stainless Steel
Weight (Metric) 50 g
Density 7.85g/cm3 at 20°C
Mass 50 g
Tolerance 62 mg
Diameter (English) Outside 1.62 in.
Diameter (Metric) Outside 4.11 cm
Quantity Each