missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Safety Strap with Message: Secure Cylinder

Catalog No. 02216367
Change view
Click to view available options
Material:
Nylon
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
02216367 Nylon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02216367 Supplier Troemner™ Supplier No. 30531153

Replacement safety strap with Secure Cylinder message for use with Models 711 and 716 Bench Clamps and Models 715 and 717 Wall Brackets.

The 1 in. (25mm) wide, 54 in. (1372mm) long nylon strap features a nickel-plated, non-slip spring catch and buckle for easy adjustment around cylinders from 4 to 14 in. (102 to 356mm) in diameter.

Specifications

Material Nylon
Length (English) 54 in.
Length (Metric) 1372 mm
Width (English) 1 in.
Width (Metric) 25 mm
Includes Nickel-plated, non-slip spring catch and buckle
Product Type Replacement Safety Strap with Message
For Use With (Equipment) Cylinders from 4 to 14 in. (102 to 356 mm) in diameter