missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Open Support Rings
Description
- Open ring selection
- Allows items to pass in and out of support area easily
- Reduces risk of breakage
- Aluminum construction
Specifications
Specifications
| Material | Aluminum |
| Length (English) | 5.2 in. |
| Length (Metric) | 13.2 cm |
| Diameter (English) Outer | 3 in. |
| Diameter (Metric) Outer | 7.6 cm |
| Product Type | Open Ring |
| For Use With (Application) | Funnels, boiling flasks, irregular shaped objects to lab frames |
| Quantity | Each |