missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Labjaws™ Support Stand with Rod
Stainless Steel Support Stand
$1,183.43 - $2,427.97
| Catalog Number | Mfr. No. | Length (English) Rod | Length (Metric) Rod | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) Rod | Length (Metric) Rod | Price | Quantity & Availability | ||||
|
02216339
|
Troemner™
30400030 |
23 in. | 58.42 cm |
Each for $1,183.43
|
|
||||
|
02216343
|
Troemner™
30400034 |
48 in. | 121.9 cm |
Each for $2,194.94
|
|
||||
|
02216344
|
Troemner™
30400035 |
60 in. | 152.4 cm |
Each for $2,427.97
|
|
||||
Description
- Made entirely of 303 stainless steel
- Durable base can accommodate vessels up to 18 in. (45.7cm) in diameter within the U
- Base area is 17.75 in. (45.1cm) across and 10.5 in. (26.7cm) deep overall
- The stainless steel support rod is 5/8 in. (15.9mm) in diameter and is screwed into the support base
- Two additional threaded holes in the base legs accommodate rods, enabling the stand to support two mixers
The U shape of the base should be turned from the mixing apparatus when the two outside rods are in use. This balances the weight, preventing the base from tipping.
Specifications
| 0.63 in. |