missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Labjaws™ Aluminum Lablifts

Catalog No. 02214210
Change view
Click to view available options
Capacity (English):
66 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
02214210 66 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02214210 Supplier Troemner™ Supplier No. 30400007

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Aluminum Lab-Lifts provide stable height adjustment for various items in the lab such as flasks, baths, and small equipment. Lab-Lifts accept optional Support Rod Kit, which mounts to the upper deck.

  • Exceptional stability and durability
  • Aluminum construction
  • Three convenient sizes

Top and bottom decks are constructed of anodized aluminum. Internal supports and drive screws are constructed of stainless steel. Oversized sure-grip adjustment knobs provide smooth and accurate height adjustment.

Specifications

Material Anodized Aluminum (Top and Bottom Decks), Stainless Steel (Internal Supports and Drive Screws)
Height (Metric) 64 to 127 mm
Height (English) 2.5 to 5 in.
Length (English) Base 4 in.
Length (Metric) Base 102 mm
Width (English) Base 4 in.
Width (Metric) Base 102 mm
Capacity (English) 66 lb.
Product Type Lab-Lift