missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Inoculating Turntable

Catalog No. 02216373
Change view
Click to view available options
Diameter (Metric) Inside:
11.4 cm
15 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
02216373 15 cm
02216372 11.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02216373 Supplier Troemner™ Supplier No. 30400047
Only null left

Hand-operated inoculating turntables

Hand-operated inoculating turntables

Talboys hand-operated inoculating turntables produce almost concentric circles of bacterial colonies that are evenly distributed across Petri dishes. Cast iron turntables are coated with gray baked acrylic enamel.

The large turntable accommodates 100mm or 150mm Petri dishes. It has a height of only 32mm (1.26 in.), ideal for steadying a forearm on the work surface while plating. The large turntable contains two circular sections. The top section has a raised gripper lip as well as a recessed center disk covered with a non-skid rubber lining.

Specifications

Diameter (Metric) Inside 15 cm
Material Stainless Steel
Diameter (English) Inside 5.91 in.
Product Type Inoculating Turntable
For Use With (Equipment) 100 mm or 150 mm dia. Petri Dishes
Includes 2 circular sections top section has a raised gripper lip as well as a recessed center disk covered with a non-skid rubber lining