missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Replacement Support Rod, Stainless Steel

Catalog No. 02216347
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
02216347 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02216347 Supplier Troemner™ Supplier No. 30400038

For standard and heavy duty stands

Replacement support rods for standard and heavy duty support stands.

Specifications

Material Stainless Steel
Length (English) Rod 28 in.
Length (Metric) Rod 71.12 cm
Diameter (English) Rod 0.63 in.
Diameter (Metric) Rod 1.6 cm
Includes Support rod
Product Type Replacement 28 in. support rod
Shape Rod
For Use With (Application) Standard and heavy duty support stand
Quantity Each