missing translation for 'onlineSavingsMsg'
Learn More

Carson™ TriView™ Folding Loupe Magnifier with Built-In Case

Catalog No. S38837
Encompass
Change view
Click to view available options
Magnification:
3, 5.5, 8.5x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S38837 3, 5.5, 8.5x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38837 Supplier Carson™ Supplier No. TV36

Portable and easy to use stand loupe magnifier for everyday viewing.

  • Compact, portable folding loupe magnifier
  • Each lens can be used individually or combined for more power

Specifications

Height (English) 1.5 in.
Width (Metric) 2.54 cm
Diameter (Metric) Outer 3.81 cm
Product Type Loupe, Folding
Dimensions (L x W x H) 5.7 x 2.54 x 3.81cm (2.25 x 1.0 x 1.5 in.)
For Use With (Application) Inspection
Color Gray/Black
Diameter (English) Outer 1.5 in.
Length (English) 2.25 in.
Description Model: TV-36
Height (Metric) 3.81 cm
Includes Built-In Case
Weight (Metric) 30 g
Magnification 3, 5.5, 8.5x
Length (Metric) 5.71 cm
Material Acrylic
Diameter (Englis) Lens 1 in.
Diameter (Metric) Lens 2.54 cm
Show More Show Less