missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Triton™X-100 Surfactant, OmniPur™, Calbiochem™,
Description
Recommended Storage
Ok to freeze
Specifications
Specifications
| Color | Undesignated |
| Physical Form | Viscous liquid |
| pH | 6.0 to 8.0 |
| Quantity | 100 mL |
| Packaging | Glass Bottle |
| Water | <0.5% |
| Grade | Molecular Biology |
Safety and Handling
| storageNote1 | Ok to freeze |