missing translation for 'onlineSavingsMsg'
Learn More

TrippNT Three-Bin Storage Holder

Catalog No. 50855990
Encompass
Change view
Click to view available options
Color:
White
Dimensions (L x W x H):
17 x 9 x 11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
50855990 White 17 x 9 x 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50855990 Supplier TrippNT Supplier No. TRP 50486

With one shelf. Keeps supplies clean, eliminates clutter, is attractive and versatile. It makes stocking and storing easy.

Specifications

Material PVC
Color White
Includes Three bins and one shelf
Dimensions (L x W x H) 17 x 9 x 11 in.
Length (English) 17 in.
Width (English) 9 in.
Height (English) 11 in.