missing translation for 'onlineSavingsMsg'
Learn More

TrippNT Supply Bins

Catalog No. p-3491166
Encompass
Change view
Click to view available options
Capacity (English):
3 lb.
10 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
50856100 3 lb.
50856101 10 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 50856100 Supplier TrippNT Supplier No. TRP 50018
Only null left

Choose 14- or 16-compartment bins.

Specifications

Type Storage Bin
Material PVC
Color White
Shape Rectangular
Capacity (English) 3 lb.
For Use With (Application) Organizes, Stores and Secures Supplies
Length (English) 12 in.
Width (English) 7 in.
Height (English) 12 in.