missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TrippNT Supply Bins
Description
Choose 14- or 16-compartment bins.
Specifications
Specifications
| Type | Storage Bin |
| Material | PVC |
| Color | White |
| Shape | Rectangular |
| Capacity (English) | 3 lb. |
| For Use With (Application) | Organizes, Stores and Secures Supplies |
| Length (English) | 12 in. |
| Width (English) | 7 in. |
| Height (English) | 12 in. |