missing translation for 'onlineSavingsMsg'
Learn More

TrippNT Storage Bins

Catalog No. 50856094
Encompass
Change view
Click to view available options
Dimensions (L x W x H):
12 x 10 x 16 in.
24 x 10 x 13 in.
24 x 10 x 16 in.
Style:
4 Compartment with 1 Shelf
5 Compartment with 1 Shelf
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Style
50856094 24 x 10 x 16 in. X-Large
50856102 24 x 10 x 13 in. 4 Compartment with 1 Shelf
50856112 12 x 10 x 16 in. 5 Compartment with 1 Shelf
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 50856094 Supplier TrippNT Supplier No. TRP 50093
Only null left

Storage bins in various sizes and styles; click on individual items for descriptions

Specifications

Type Storage Bin
Material PVC
Color White
Shape Rectangular
Capacity (English) 11 lb.
Series Storage Bins
Style X-Large
Dimensions (L x W x H) 24 x 10 x 16 in.
Length (English) 24 in.
Width (English) 10 in.
Height (English) 16 in.
Show More Show Less