missing translation for 'onlineSavingsMsg'
Learn More

TrippNT Top Loading Glove Box Holder with Clear Acrylic Front

Catalog No. 50856106
Encompass
Change view
Click to view available options
Capacity:
1 Box
3 Boxes
Dimensions (L x W x H):
11.1 x 4.6 x 15.25 in.
4.75 x 11.5 x 5.25 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Dimensions (L x W x H)
50856106 3 Boxes 11.1 x 4.6 x 15.25 in.
50856104 1 Box 4.75 x 11.5 x 5.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 50856106 Supplier TrippNT Supplier No. TRP 50023

Designed to protect and store disposable glove boxes, with a clear acrylic front for easy visibility of stock. Glove box holder can be mounted with the keyhole cut outs and included hardware.

  • Rectangular design with clear acrylic front for easy visibility of stock
  • Top loading with middle slot for dispensing gloves
  • PVC and acrylic construction is durable and strong
  • Ships fully assembled with mounting hardware

Specifications

Product Type Glove Box Holder
Color White, Clear
Dimensions (L x W x H) 11.1 x 4.6 x 15.25 in.
Holds Disposable Glove Boxes
Material PVC, Acrylic
Mounting Keyhole Slots
No. of Compartments 1
Product Style Top Loading
Capacity 3 Boxes
For Use With (Application) Promoting glove use in labs, clinics, exam rooms, and other industrial settings
Includes Mounting hardware
Thickness (English) 0.125 in. (Acrylic), 0.25 in. (PVC)
Show More Show Less