missing translation for 'onlineSavingsMsg'
Learn More

TrippNT Top Loading Glove Box Holder with Clear Acrylic Front

Catalog No. 50856104
Encompass
Change view
Click to view available options
Capacity:
1 Box
3 Boxes
Dimensions (L x W x H):
11.1 x 4.6 x 15.25 in.
4.75 x 11.5 x 5.25 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Dimensions (L x W x H)
50856104 1 Box 4.75 x 11.5 x 5.25 in.
50856106 3 Boxes 11.1 x 4.6 x 15.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 50856104 Supplier TrippNT Supplier No. TRP 50026

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to protect and store disposable glove boxes, with a clear acrylic front for easy visibility of stock. Glove box holder can be mounted with the keyhole cut outs and included hardware.

  • Rectangular design with clear acrylic front for easy visibility of stock
  • Top loading with middle slot for dispensing gloves
  • PVC and acrylic construction is durable and strong
  • Ships fully assembled with mounting hardware

Specifications

Product Type Glove Box Holder
Color White, Clear
Dimensions (L x W x H) 4.75 x 11.5 x 5.25 in.
Holds Disposable Glove Boxes
Material PVC, Acrylic
Mounting Keyhole Slots
No. of Compartments 1
Product Style Top Loading
Capacity 1 Box
For Use With (Application) Promoting glove use in labs, clinics, exam rooms, and other industrial settings
Includes Mounting hardware
Show More Show Less