missing translation for 'onlineSavingsMsg'
Learn More

TrippNT Bottle Holders

Catalog No. 50855980
Encompass
Change view
Click to view available options
Holds:
Squeeze Bottles (1000 mL)
Squeeze Bottles (500 mL)
Positions:
1
2
3
4
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Positions
50855980 Squeeze Bottles (500 mL) 4
50856127 Squeeze Bottles (500 mL) 1
50856129 Squeeze Bottles (500 mL) 3
50856128 Squeeze Bottles (500 mL) 2
50855978 Squeeze Bottles (1000 mL) 2
50855981 Squeeze Bottles (1000 mL) 4
50855979 Squeeze Bottles (1000 mL) 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 50855980 Supplier TrippNT Supplier No. TRP 50157

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Avoid messy spills or accidents with these bottle holders. Wash Bottle Holders keep wash solutions organized and close at hand.

Avoid messy spills or accidents with these bottle holders. Wash Bottle Holders keep wash solutions organized and close at hand.

  • Bottle holders for 500mL or 1L squeeze bottles
  • Mount to wall, hood, or benchtop using attached double-faced tape
  • Sturdy, PVC construction
  • Accommodates standard wash bottles

Specifications

Holds Squeeze Bottles (500 mL)
Material Chemical-resistant Plastic
Positions 4
Product Type Bottle Holder