missing translation for 'onlineSavingsMsg'
Learn More

TrippNT Belize Lab Island 8 Foot Lab Cart

Catalog No. 50871535
Encompass
Catalog No. 50871535 Supplier TrippNT Supplier No. TRP 50593

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Product Type Mobile Locking Lab Cart
Color White
Dimensions (L x W x H) 94 x 24 x 35 in.
Includes Large flat work surface, 8 x 2 ft.; Two separate storage areas with locking, roll-top doors; Six 3 in. heavy-duty swivel casters, three with brakes; Two shelves pull out on drawer slides
Length (English) 94 in.
Material Polyethylene, PVC
Wheel Type 6 x 3 in. heavy-duty swivel casters, 3 with brakes