missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ TriLites 983 Tripolymer Grippy Finish Gloves, 11.5 in.

Catalog No. 19249534
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19249534 Large
19249532 Small
19249533 Medium
19249535 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19249534 Supplier MAPA™ Supplier No. 34983018

Tripolymer formula offers enhanced comfort and protection against chemical splashes. Non-slip grip provides secure handling with wet applications.

  • Ideal for handling dry or wet/slippery objects
  • Tripolymer blend of neoprene, nitrile and natural rubber provides
  • Comfort of latex with added strength, tear resistance and chemical splash protection
  • Powder free
  • Textured grip
  • Rolled cuff
  • Unlined, lint free
  • Ambidextrous
  • Thickness: 6 mil

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE Cat. III 0334, EN 420
Chlorinated Yes
Color Purple
Latex Free No
Material Nitrile, Neoprene, Latex
Powdered Powder Free
Size Large
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Laboratory, research facilities, janitorial/cleaning, small parts assembly, sorting applications
Glove Cuff Style Rolled
Grip Design Non-slip
Lining Unlined
Model 983958
Series TriLItes 983
Length (English) 11.5 in.
Length (Metric) 29 cm
Show More Show Less