missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ TriLites 983 Tripolymer Grippy Finish Gloves, 11.5 in.
Description
- Ideal for handling dry or wet/slippery objects
- Tripolymer blend of neoprene, nitrile and natural rubber provides
- Comfort of latex with added strength, tear resistance and chemical splash protection
- Powder free
- Textured grip
- Rolled cuff
- Unlined, lint free
- Ambidextrous
- Thickness: 6 mil
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600 |
| Certifications/Compliance (Europe) | CE Cat. III 0334, EN 420 |
| Chlorinated | Yes |
| Color | Purple |
| Latex Free | No |
| Material | Nitrile, Neoprene, Latex |
| Powdered | Powder Free |
| Size | Small |
| Thickness (English) | 6 mil |
| Thickness (Metric) | 0.15 mm |
| Show More |