Learn More
H-B DURAC™ SP Scienceware™ Triple Scale Beer and Wine Hydrometers
DURAC Triple Scale Beer and Wine Hydrometers allows for optimal beer brewing and wine making. Includes three scales, Specific Gravity, Potential Alcohol by Volume (PAV), and Brix, that provide invaluable data points when crafting beer, wine, kombucha, mead, cider, and more in any setting.
$100.15 - $172.30
Specifications
| Quantity | 1 |
|---|---|
| Type | Alcohol Hydrometer |
| Certifications/Compliance | NIST |
| For Use With (Equipment) | Hydrometer jar; Thermometer |
| Includes | Conversion chart |
| Catalog Number | Mfr. No. | Type | Specific Gravity Range | Length (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Specific Gravity Range | Length (Metric) | Price | Quantity & Availability | |||
|
13201446
|
H-B DURAC™
HB B618006100 |
Alcohol Hydrometer | 1.00 to 1.15 | 234 mm |
Each for $100.15
Case of 10 Each for $1,001.50
|
|
|||
|
13201445
|
H-B DURAC™
HB B618006000 |
Alcohol Hydrometer | 0.99 to 1.162 | 300 mm |
Each for $172.30
Case of 10 Each for $1,723.00
|
|
|||
Description
- Determine if starting mash or wort is acceptable quality to achieve desired results
- Monitor fermentation process to see if variables should be altered
- Determine when fermentation is complete
- Calculate approximate alcohol content of the finished product; from 0 to 20% by volume
- Manufactured in strict accordance with NIST as outlined in NBS Circular 555 Military STD-45662A and ISO 17025 where applicable.
- Meets or exceeds the tolerances of accuracy and physical specifications set forth by the NIST Circular 55, American Society of testing Materials e100-10 or the American Petroleum Institute
- Lead and mercury free
Available in 3 styles:
- Shatterproof
- All plastic, shatterproof design removes risk of contamination due to instrument breakage
- Easy to read flat surface design
- Polycarbonate
- Optical quality polycarbonate provides glass-like clarity with shatterproof strength to eliminate the risk of contamination due to instrument breakage
- Color coded bands indicate when fermentation is complete; easy to read font
- Glass
- Standard glass design provides inexpensive fermentation monitoring
- Color coded bands indicate when fermentation is complete; easy to read font
Order Info
Recommend testing in a Hydrometer Jar (sold separately).
Warranty
1 Year Warranty
Specifications
| 1 | |
| NIST | |
| Conversion chart | |
| Steel Shot | |
| 20°C |
| Alcohol Hydrometer | |
| Hydrometer jar; Thermometer | |
| 0 to 35° | |
| Beer brewing; Wine making |
All scales are meant to be read with liquids at 68°F (20°C). A conversion chart is included to adjust for varying temperatures. For accurate results, the hydrometer should always be used in conjunction with a thermometer (sold separately).