missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Triple-Packed Serological Pipette
Packed in three individual peel bags for sterile transfer of products.
$538.47 - $1121.77
Specifications
| Material | Polystyrene |
|---|---|
| Sterility | Sterile |
| Graduated | Yes |
| Packaging Type | Triple packed |
| Color | Clear |
| Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Price | Quantity | ||||
|
07001023
|
Greiner Bio-One
710160TRI |
2 mL | 1/100 mL |
Case of 100 Each for $538.47
|
|
||||
|
07001024
|
Greiner Bio-One
760160TRI |
25 mL | 2/10 mL |
Case of 100 Each for $877.67
|
|
||||
|
07001025
|
Greiner Bio-One
768160TRI |
50 mL | 1/2 mL |
Case of 100 Each for $1,121.77
|
|
||||
Description
- Made from polystyrene
- Free of heavy metal
- Not autoclavable
- Clear graduated pipette
- Sterile
Specifications
| Polystyrene | |
| Yes | |
| Clear |
| Sterile | |
| Triple packed | |
| Serological Pipette |