missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Triple Packed Cryo.s Cryogenic Storage Tubes
Greiner Bio-One Triple Packed Cryo.s Cryogenic Storage Tubes for convenient and easy clean room handling. Reduces processing time by eliminating the need for outer cleaning procedures.
$108.29 - $108.29
Specifications
| Product Type | Cryogenic Storage Tube |
|---|---|
| Color | Clear |
| Closure Color | Natural |
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Catalog Number | Mfr. No. | Capacity (Metric) | Thread Style | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Thread Style | Price | Quantity | ||||
|
07001102
|
Greiner Bio-One
122263TRI |
2 mL | Internal |
Pack of 10 Each for $108.29
Case of 20 Pack for $2,165.80
|
|
||||
Description
- Three individual peel bags
- Inner bag is labeled with relevant product information, LOT number, and expiration date
- Peel bags increase in size to prevent double weld seams and damage of the next inner bag during handling
- High sterilisation level: SAL 10-6
- Free of detectable DNase, RNase, human DNA
- For preservation of samples stored at low temperatures, including the vapor phase of LN2
- Not intended for sample storage within reproductive medicine
- Non-Pyrogenic, non-cytotoxic
- CE marked
Specifications
| Cryogenic Storage Tube | |
| Natural | |
| Polypropylene | |
| Starfoot Base, ID Writing Area, 150 White Cap Inserts | |
| Sterile | |
| 48 mm |
| Clear | |
| Not Autoclavable | |
| Cryogenic Storage | |
| 48 mm | |
| Yes | |
| Threaded |