missing translation for 'onlineSavingsMsg'
Learn More

Laxco™ Trinocular Phase-Contrast Upright Compound Microscope
GREENER_CHOICE

The LMC2 Pro Trinocular Compound Microscope System provides bright, stable color temperature brightfield and phase images. It is designed to be easily upgraded to expand the system to cover more contrast techniques.

Supplier:  Laxco™ LMC2PPH2

Catalog No. LMC2PPH2


Get a Camera and Adaptor with Microscope Purchase
View all promotions
Only null left

Description

Description

  • Optical System: Infinity corrected
  • Head: 30° inclined, gemel trinocular head, interpupillary distance 47 to 75 mm
  • Objectives: Infinity plan positive phase contrast objectives (10X, 20X, 40X,100X)
  • Eyepieces: High eye point wide field plan eyepiece PL 10X/20 mm, with adjustable diopter
  • Focus: Coarse and Fine - low position coaxial focusing mechanism
    • Coarse range: 25 mm, fine
    • Precision: 0.002 mm, with tension adjustment and upper limit
  • Condenser: N.A.1.25 LIGHT™ condenser with plug-in phase contrast and dark field accessories interface, condenser preset center
  • Illumination: 3 W LED Stage : 150 x 162 mm double-layer composite mechanical moving stage, double slice clamps, moving range: 76 x 50 mm; accuracy: 0.1 mm
  • Nosepiece: Reversed quadruple
Specifications

Specifications

None
10X/20 mm
LED
LMC2P-PH2
Laxco
Infinity corrected
5 years optical and mechanical, 1 year electrical from date of purchase
None
Trinocular
100X to 1000X
10/20/40/100 Infinity Plan Ach Phase
Microscope
Reversed Quadruple
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions