missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Triangular Support with Rod

Catalog No. S99425
Change view
Click to view available options
Length (English) Rod:
18 in.
24 in.
Length (English) Base:
3 in.
5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Rod Length (English) Base
S99425 24 in. 5 in.
S99423 18 in. 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S99425 Supplier United Scientific™ Supplier No. TSR524

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Triangular Support with Rod features a heavy cast-iron triangular base.

  • Black enamel finish
  • Zinc-plated steel rods

Specifications

Material Cast Iron
Height (Metric) 74 cm
Length (English) Base 5 in.
Length (English) Rod 24 in.
Length (Metric) Rod 66 cm
Diameter (English) Rod 0.5 in.
Diameter (Metric) Rod 1.3 cm
Includes Zinc Plated Steel Rod
Product Type Triangular Support
Shape Triangular
Finish Black Enamel
Quantity 1 Ea.
Show More Show Less