missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Triangular Retort Base
Base provides three-point support for stability.
Supplier: Eisco™ CH0648B
Description
- Cast iron base in blue/black color
- Base with tapped hole, 10 x 1.5 mm thread
Chemical Identifiers
| 5 cm | |
| Triangular |
Specifications
| Cast Iron (Base) | |
| 1.8 in. | |
| 26.67 cm | |
| 22.86 cm | |
| Triangular | |
| Base with 3-point support for stability, tapped hole with 10 x 1.5mm thread, 130 mm radius | |
| 1.18 kg |
| 5 cm | |
| 10.5 in. | |
| 9 in. | |
| Retort base | |
| Large (130 mm radius) | |
| 2.6 lb. |